Motion
4030-DAVR-AL
4 Alum Coupler w/Probe x 3 Adapter
Mi Item #06642107
MFR #4030-DAVR-AL
Price$162.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Alum Coupler w/Probe x 3 Adapter
Mi Item #06642107
MFR #4030-DAVR-AL

Mfr description
4030-DAVR-AL COUPLER W/ PROBE X ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.54/each

Specifications

Dimensions

  • Weight
    2.76 lbs

Details

  • Application
    Vapor Recovery
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • End Type
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Gasoline, Diesel, up to E100 and B20 biofuels
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    DA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)