Motion
R16-02RH
Standard Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #06642194
MFR #R16-02RH
Price$159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #06642194
MFR #R16-02RH

Mfr description
R16-02RH 1/4 COMPACT HIGH PRESSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.40/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Weight
    1.7 lbs

Details

  • Adjuster Type
    Push-To-Lock Knob
  • Air Flow
    71.50 scfm
  • Backflow Function
    Self-Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Panel Mount Nut, Self-Relieving
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Max Operating Temperature
    65.5 °C, 150 °F
  • Maximum Air Flow
    71.50 scfm
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    0 °C, 32 °F
  • Mounting Type
    Panel Mount
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    No
  • Relief Function
    Self-Relieving
  • Series/System
    R16
  • Thread Standard
    NPT
  • Valve Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)