Motion
ASN2-N02-S-J
ASN2-N02-S-J METERING VALVE WITH
Mi Item #06642345
MFR #ASN2-N02-S-J
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASN2-N02-S-J METERING VALVE WITH
Mi Item #06642345
MFR #ASN2-N02-S-J

Mfr description
ASN2-N02-S-J METERING VALVE WITH
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    npt 1/4

Details

  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Male
  • Piping Type
    Elbow
  • Port Connection Type
    NPT
  • Proof Pressure
    1.5 MPa
  • Seal Material
    Sealant
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Metering Valve with Silencer
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)