Motion
49027-0015
49027-0015
MI ITEM #06643316
MFR #49027-0015
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
49027-0015
MI ITEM #06643316
MFR #49027-0015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.86/each

Specifications

Dimensions

  • Length
    10 in

Details

  • Additional Details
    Garlock solid shaft packing hooks with removable corkscrew tips are used to remove most packing from stuffing boxes. The tip is removable for easy replacement. Choose the size that best fits the application.
  • Applications
    Packing removal from stuffing box for valves, pumps, and other applications
  • Harmonization Code
    8205598000
  • Manufacturer Upc Number
    NULL
  • Tool Type
    S-2 Packing Extractor Hook
  • UPC_NO
    717744942878

Overview

Mfr description
TOOLS S-2 SLD SHAFT 10" TIP MAT SPEC
  • Medium solid shaft extractor (10") with removable corkscrew tip (C-2)
  • Fits packing space 3/8" and up
  • Larger corkscrew tip (C-3), Wood screw tips (S-2, S-3), Brush Set (B-2) and Lantern Gland Thread Adapters (LG-2) are sold separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought