Motion
49027-0016
49027-0016
Mi Item #06643317
MFR #49027-0016
Price$53.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
49027-0016
Mi Item #06643317
MFR #49027-0016

Mfr description
TOOLS S-3 SOLID SHAFT EXTRACTOR 14" MAT
  • Large solid shaft extractor (14") with removable corkscrew tip (C-3)
  • Fits packing space 1/2" and up
  • Smaller corkscrew tip (C-2), Wood screw tips (S-2, S-3), Brush Set (B-2) and Lantern Gland Thread Adapters (LG-2) are sold separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.36/each

Specifications

Dimensions

  • Length
    14 in

Details

  • Additional Details
    Garlock solid shaft packing hooks with removable corkscrew tips are used to remove most packing from stuffing boxes. The tip is removable for easy replacement. Choose the size that best fits the application.
  • Applications
    Packing removal from stuffing box for valves, pumps, and other applications
  • Harmonization Code
    8205598000
  • Manufacturer Upc Number
    NULL
  • Tool Type
    S-3 Packing Extractor Hook
  • UPC_NO
    717744942885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)