Motion
P00051000715
Garlock FLEXSEAL® RW Spiral Wound Gasket for 3/4 inch ASME B16.5 Class 900/1500 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring
MI ITEM #06643319
MFR #P00051000715
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock FLEXSEAL® RW Spiral Wound Gasket for 3/4 inch ASME B16.5 Class 900/1500 Flange, 304/304L Stainless Steel Winding, Flexible Graphite Filler, Carbon Steel Outer Ring
MI ITEM #06643319
MFR #P00051000715

Mfr description
RW-0.75-CLASS 900-1500-304/FG-CS 5B3
  • Easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Compressed Gasket Thickness
    0.125 in
  • Inside Diameter
    0.81 in
  • Nominal Pipe Size
    0.75 in
  • Outside Diameter
    2.75 in
  • Uncompressed Gasket Thickness
    0.175 in
  • Weight
    0.25 lbs

Details

  • Application
    Hydrocarbon processing and refining, petrochemical processing, chemical processing, power generation, pulp & paper and oil and gas industries.
  • Color
    Silver with Gray stripe
  • Construction
    RW
  • Filler Material
    Flexible Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 900/1500
  • Gasket Standard
    ASME B16.20
  • Harmonization Code
    7326901000
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -320 °F
  • Outer Ring Material
    Carbon Steel
  • Pipe Flange Standard
    ASME B16.5
  • Pressure Class
    1500 psi, 900 psi
  • Winding Material
    304/304L Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)