Motion
250-27-0027
Bouton® Zenon Z12R™ Bouton Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 2.75 Diopter Lens
Mi Item #06643356
MFR #250-27-0027
Price$5.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Zenon Z12R™ Bouton Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 2.75 Diopter Lens
Mi Item #06643356
MFR #250-27-0027

Mfr description
250-27-0027 ZENON Z12 W/ 2.75 DIOPTER
  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Description
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Diopter Lens
    2.75
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314062483
  • Spec Sheet
  • Temple Adjustment
    Co / molded
  • UPC_NO
    616314062483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)