Motion
CDLQA50TN-25DM-B-XC35

SMC CORP OF AMERICA
CDLQA50TN-25DM-B-XC35

Compact Cylinder - With Lock - Locking Type, 50 mm Bore, 25 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #06643370
MFR #CDLQA50TN-25DM-B-XC35
Price$331.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA50TN-25DM-B-XC35

Compact Cylinder - With Lock - Locking Type, 50 mm Bore, 25 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #06643370
MFR #CDLQA50TN-25DM-B-XC35

Mfr description
CD50TN-25DM-B-XC35 CYL, COMPACT WITH
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Port Size
    1/4 NPT
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Auto-Switch
    Yes
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    Compact Lock Mechanism
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options
    Special Rod Shape/Thread
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)