Motion
CDLQA63TN-150DCM-F-X1497

SMC CORP OF AMERICA
CDLQA63TN-150DCM-F-X1497

Compact Air Cylinder - Locking Type, 63 mm Bore, 150 mm Stroke
Mi Item #06643372
MFR #CDLQA63TN-150DCM-F-X1497
Price$794.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA63TN-150DCM-F-X1497

Compact Air Cylinder - Locking Type, 63 mm Bore, 150 mm Stroke
Mi Item #06643372
MFR #CDLQA63TN-150DCM-F-X1497

Mfr description
CDLQA63TN-150DCM-F-X1497
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.04/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)