Motion
MDLUD50-125H-CJRU0373

SMC CORP OF AMERICA
MDLUD50-125H-CJRU0373

Compact Cylinder - Plate Type, 50 mm Bore, 125 mm Stroke, Double Clevis Mounting Type
Mi Item #06643384
MFR #MDLUD50-125H-CJRU0373
Price$1,703.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDLUD50-125H-CJRU0373

Compact Cylinder - Plate Type, 50 mm Bore, 125 mm Stroke, Double Clevis Mounting Type
Mi Item #06643384
MFR #MDLUD50-125H-CJRU0373

Mfr description
MDLUD50-125H-CJRU0373 CYLINDER
  • Release-plate cylinder with lock
  • Bore sizes: 25, 32, 40, 50
  • Slim and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,703.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    125 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Plate cylinder with lock series MLU is ideal for maintaining supply pressure to prevent dropping of the load when residual pressure is released. Drop prevention is possible at any point of stroke. Lock positions can be changed to accommodate the position of the external stopper and the thickness of the clamped work piece.
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Plate
  • Country of Origin
    KR
  • Cylinder Series
    MLU
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Options Included
    Magnetized, Switch Ready
  • Product Type
    Locking Air Cylinders
  • Series
    MLU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)