Motion
SSUFB5-1

BOSTON GEAR
SSUFB5-1

Flange Mount Ball Bearing Unit - 3-Bolt Bracket Style, 1 in Bore, Stainless Steel Housing Material, Set Screw Locking
MI ITEM #06643780
MFR #SSUFB5-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSUFB5-1

Flange Mount Ball Bearing Unit - 3-Bolt Bracket Style, 1 in Bore, Stainless Steel Housing Material, Set Screw Locking
MI ITEM #06643780
MFR #SSUFB5-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    889208122680

Overview

Mfr description
SSUFB5-1 G05909 3 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought