Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO889208122697
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)