Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO889208122819
Overview
Mfr description
SSUFB7-1-7/16 G05912 3 BOLT FLANGE