Motion
SSUT4-3/4

BOSTON GEAR
SSUT4-3/4

Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty
Mi Item #06643786
MFR #SSUT4-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSUT4-3/4

Ball Bearing Take-Up Unit - Side Mount, 3/4 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty
Mi Item #06643786
MFR #SSUT4-3/4

Mfr description
SSUT4-3/4 G05915 TAKE UP UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Length
    1.2210 in
  • Length Through Bore
    1.2210 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    1.2210 in

Details

  • Bearing Material
    Stainless Steel
  • Bearing Series
    204 Series
  • Bore Type
    Straight
  • Cage Material
    304 Stainless Steel
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2901 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    NSF-H1
  • Housing Construction
    Solid
  • Housing Material
    Cast Stainless Steel
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSUT4-3/4
  • Manufacturer Upc Number
    889208122840
  • Maximum Speed
    5000 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SSUC204-12
  • Seal Type
    Contact Seal
  • Series
    SSUT
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1507 lbf
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)