Specifications
Dimensions
- Bore Diameter1 in
- Bore Length1.3430 in
- Length Through Bore1.3430 in
- Overall Height3.5000 in
- Overall Length3.8125 in
- Overall Width1.3430 in
Details
- Bearing MaterialStainless Steel
- Bearing Series205 Series
- Bore TypeStraight
- Cage Material304 Stainless Steel
- Duty TypeStandard Duty
- Dynamic Load Capacity3175 lbf
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeNSF-H1
- Housing ConstructionSolid
- Housing MaterialCast Stainless Steel
- Housing TypeWide-Slot Takeup
- Insert MaterialStainless Steel
- Locking DeviceSet Screw
- LubricationGrease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberSSUT5-1
- Manufacturer Upc Number889208122857
- Maximum Speed5000 rpm
- Product TypeTake-Up Ball Bearing Units
- RelubricatableYes
- Replacement BearingSSUC205-16
- Seal TypeContact Seal
- SeriesSSUT
- Shaft AttachmentSetscrew
- Static Load Capacity1782 lbf
- Suitable For Washdown EnvironmentYes
- Type Of BearingBall
- Unit TypeSide Mount
Overview
Mfr description
SSUT5-1 G05916 TAKE UP UNITS