Motion
SSUT6-1-3/16

BOSTON GEAR
SSUT6-1-3/16

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty
MI ITEM #06643788
MFR #SSUT6-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSUT6-1-3/16

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Stainless Steel Housing, Set Screw Collar, Standard Duty
MI ITEM #06643788
MFR #SSUT6-1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSUT6-1-3/16 G05917 TAKE UP UNITS

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Bearing Material
    Stainless Steel
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Contact Seal
  • Overall Length
    4.4531 in
  • Overall Height
    4.0156 in
  • Length Through Bore
    1.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Dynamic Load Capacity
    4431 lbf
  • Static Load Capacity
    2558 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.5000 in
  • Series
    SSUT
  • Replacement Bearing
    SSUC206-19
  • Type Of Bearing
    Ball
  • Bore Type
    Straight
  • Cage Material
    304 Stainless Steel
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Stainless Steel
  • Bore Length
    1.5000 in
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Grease Type
    NSF-H1
  • Maximum Speed
    5000 rpm
  • Shaft Attachment
    Setscrew
  • Manufacturer Catalog Number
    SSUT6-1-3/16
  • Manufacturer Catalog
  • Manufacturer Upc Number
    889208122864
  • Bearing Series
    206 Series
  • Relubricatable
    Yes
  • Suitable For Washdown Environment
    Yes
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text