Motion
D34PA2AH
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643801
MFR #D34PA2AH
List Price$666.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643801
MFR #D34PA2AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$666.75/each for your price

Overview

Mfr description
D34PA2AH MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56H
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    81.1 %
  • Motor Poles
    4
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Service Factor
    1.25
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    26 lbs
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382111014
  • UPC_NO
    786382111014
  • Model
    P063AHU1333015B
  • Max Allowable Current
    1.16 A, 2.2 to 2.3 A
  • Product Types
    AC Motors
  • Torque
    36.08 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text