Motion
7915VP
Blower/Fan Motor - 3 hp, 1800 rpm, 3 ph, 200-230/460 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643809
MFR #7915VP
Price$1,128.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 3 hp, 1800 rpm, 3 ph, 200-230/460 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643809
MFR #7915VP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,128.98/each

Specifications

Dimensions

  • Frame Size
    56HZ
  • Service Factor
    1.15
  • Torque
    146 ft-lbs
  • Weight
    45 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.9 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    4.6 A, 9 to 9.2 A
  • Maximum Speed
    1725 rpm
  • Model
    P063AHE1318015B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200-230/460 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382110093

Overview

Mfr description
3HP 1725RPM 7915VP 200-230/460V 60HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought