Motion
D12P2ACR
General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06643816
MFR #D12P2ACR
Price$613.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06643816
MFR #D12P2ACR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$613.98/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.3 in
  • Service Factor
    1.25
  • Torque
    24.3 ft-lbs
  • Weight
    26 lbs

Details

  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    78.2 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Max Allowable Current
    1 A, 1.9 to 2 A
  • Maximum Speed
    1725 rpm
  • Model
    P063FWN1347015B
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382110970

Overview

Mfr description
1/2HP 1725RPM D12P2ACR 208-230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought