Motion
D13CPM2P
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643817
MFR #D13CPM2P
List Price$754.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643817
MFR #D13CPM2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$754.04/each for your price

Overview

Mfr description
1/3HP 1725RPM D13CPM2P 115/230V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Manual Reset
  • Full Load Efficiency
    72.4 %
  • Motor Poles
    4
  • Overall Length C Dimension
    10.2 in
  • Service Factor
    1.35
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    16.44 lbs
  • Harmonization Code
    8501.40.3040
  • UPC_NO
    786382111540
  • Model
    T055CPA1506012B
  • Max Allowable Current
    1.9 to 2 A, 3.9 A
  • Product Types
    AC Motors
  • Torque
    16.19 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text