Motion
D1CPA1PH9
General Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Cradle Mount, Continuous Duty
Mi Item #06643825
MFR #D1CPA1PH9
Price$738.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Cradle Mount, Continuous Duty
Mi Item #06643825
MFR #D1CPA1PH9

Mfr description
1HP 3450RPM D1CPA1PH9 115/230V 60HZ 56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.79/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    13.3 in
  • Service Factor
    1.25
  • Torque
    24.3 ft-lbs
  • Weight
    28 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    80.4 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • kW
    0.746 kW
  • Max Allowable Current
    4.3A, 9.3A
  • Maximum Speed
    3450 rpm
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2 pole
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Cradle
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    35 µF
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Start Capacitance
    356.5 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)