Motion
D2CPA2PH
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643828
MFR #D2CPA2PH
Price$1,747.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06643828
MFR #D2CPA2PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,747.02/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    13 in
  • Service Factor
    1.15
  • Torque
    97.41 ft-lbs
  • Weight
    46 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    84.5 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Max Allowable Current
    8.5 A, 17.0 A
  • Maximum Speed
    1725 rpm
  • Model
    T063CPE2167012B
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    70 µF
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Start Capacitance
    649 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382110062

Overview

Mfr description
2HP 1725RPM D2CPA2PH 115/230V 60HZ 56H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought