Motion
D34CPM1PCR
Fractional Horsepower Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #06643833
MFR #D34CPM1PCR
Price$913.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #06643833
MFR #D34CPM1PCR

Mfr description
3/4HP 3450RPM D34CPM1JCR 115/230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.34/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.3 in
  • Service Factor
    1.25
  • Torque
    18.09 ft-lbs
  • Weight
    24 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 3/4 HP, 2P, 56
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    76.2 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382111595
  • Max Allowable Current
    3.6 A, 7.0 A
  • Maximum Speed
    3450 rpm
  • Model
    T063CSM2219012B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Fractional Motor Program
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    40 µF
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Start Capacitance
    350 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • UPC_NO
    786382111595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)