Motion
AW40K-N06-Z-B

SMC CORP OF AMERICA
AW40K-N06-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 NPT Port Size
Mi Item #06643850
MFR #AW40K-N06-Z-B
Price$76.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40K-N06-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 NPT Port Size
Mi Item #06643850
MFR #AW40K-N06-Z-B

Mfr description
AW40K-N06-Z-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.93/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/4 NPT
  • Weight
    0.72 kg

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)