1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
FTS204
Coupling - Brass Body Material, 200 psi psi
Mi Item #
06644122
MFR #
FTS204
Price
$13.43
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Quick Disconnect Couplings
WEATHERHEAD (DANFOSS) FTS204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
FTS204
Coupling - Brass Body Material, 200 psi psi
Mi Item #
06644122
MFR #
FTS204
Mfr description
FTS204 COUPLER 1/4BARB X 1/4 BRASS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.43
/each
Add to Cart
Specifications
Dimensions
Length
0.9
Weight
0.1
Details
Body Material
Brass
Flow Rate
2.20 gpm
Working Pressure
200 psi
Working Pressure Range
100 to 250 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items