Motion
5063
Parallel Brushed DC Gearmotor - Parallel Shaft, 20 :1 Ratio, 3/8 hp, 24 V, 50.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #06644479
MFR #5063
List Price$1,245.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 20 :1 Ratio, 3/8 hp, 24 V, 50.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #06644479
MFR #5063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,245.65/each for your price

Overview

Mfr description
5063 GEARMOTOR

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    3/8 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    20 :1
  • Output RPM
    50.0 rpm
  • Full Load Torque
    165 in/lb
  • Full Load Current
    14.00 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    42A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    300 lbs
  • Mounting Type
    Face
  • Weight
    15.40 lbs
  • Harmonization Code
    8501.20.4000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text