Motion
CQ-LZ20
Compact Cylinder With Mounting, Bore Size 20 Mm
Mi Item #06644555
MFR #CQ-LZ20
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 20 Mm
Mi Item #06644555
MFR #CQ-LZ20

Mfr description
CQ-LZ20 MOUNT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Stroke
    20 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Compact Cylinder Type
    Parts
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)