Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S SizeXX - L
- Size2
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 1
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingLatex
- Coating CoveragePalm and Fingertips
- Coating MaterialLatex
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialLatex
- Coating StyleLatex
- ColorRed
- Construction DescriptionGray latex coated Palm and Fingertips
- Cuff TypeKnit Wrist
- DescriptionNinja Flex Work Gloves 15 Gauge Red Nylon Shell Gray Latex Coated Palm and Fingertips
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level3
- FeaturesActifresh, Eco-Friendly Packaging, FDA Accepted Material
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypeLatex Coated
- Group & ClassA1
- HandPair
- Hand TypePair
- Knit Gauge15 ga
- Latex FreeNo
- Liner/Shell MaterialNylon
- Lining MaterialNylon
- Manufacturer Catalog NumberN9680XXL
- MaterialNylon
- Material TypeNylon
- Other Standards MetANSI/ISEA 105, EN 388
- Product LineNinja
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesNinja
- Standards MetANSI/ISEA 105, EN 388
- TypePalm Coated
- UPC_NO30451431632741
- Vending PackNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)