Motion
BP2CL3OL

MCR SAFETY
BP2CL3OL

Luminator™ High Visibility 2-1 Bomber Jacket - Polyurethane - Cotton Polyester Material, Fluorescent Orange Color, Zipper Front Closure
Mi Item #06644662
MFR #BP2CL3OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BP2CL3OL

Luminator™ High Visibility 2-1 Bomber Jacket - Polyurethane - Cotton Polyester Material, Fluorescent Orange Color, Zipper Front Closure
Mi Item #06644662
MFR #BP2CL3OL

Mfr description
BP2CL3OL BOMBER JACKET
  • ANSI/ISEA 107-2015 Class 3, Type R compliant
  • 2-in-1 design, wear with or without zip out fleece liner
  • Fluorescent Orange Polyurethane / Cotton Polyester material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Hood: Attached | Liner: Fleece | Pockets: 3 | Mic-Tabs: 2 | Reflective Stripe: 2 in
  • ANSI Class
    3
  • Applications
    Cold Weather, Hi Visibility, Waterproof
  • Approval Listing Regulations
    ANSI Class 3
  • Closure Type
    Zipper
  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    Fluorescent Orange
  • Description
    Luminator 2-in-1 Bomber Jacket
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    High Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Includes
    Liner
  • Manufacturer Product Page
  • Material
    Polyurethane - Cotton Polyester
  • Number Of Pockets
    6
  • Pattern
    Hi Vis
  • Product Line
    Luminator
  • Protection Type
    Bomber Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Luminator
  • Shirt Style
    Zip Front
  • Style
    Bomber Jacket
  • UPC_NO
    45143568758
  • Wrist Closure
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)