Specifications
Dimensions
- Size2
Details
- Additional DetailsHood: Attached | Visibility: Hi Vis | Trim: Silver | Liner: Fleece | Pockets: 3 | Features: Waterproof
- ANSI Class3
- ApplicationsCold Weather, Hi Visibility, Waterproof
- Approval Listing RegulationsANSI Class 3
- Closure TypeZipper
- Cold Weather UsageCold Weather Appropriate
- ColorFluorescent Orange
- DescriptionHi Vis Waterproof Bomber Jacket
- Flame ResistantNo
- Front ClosureZipper
- Garment TypeJacket
- Garment UseHigh Visibility
- GenderUnisex
- Group & ClassClass 3
- High VisibilityHigh Visibility Garment
- Hood TypeAttached Hood
- IncludesLiner
- Manufacturer Product Page
- MaterialPolyurethane - Cotton Polyester
- Number Of Pockets6
- PatternHi Vis
- Product LineLuminator
- Protection TypeBomber Jacket
- Removable SleevesNo
- ReversibleNo
- SeriesLuminator
- Shirt StyleZip Front
- Storm FlapNo
- StyleBomber Jacket
- UPC_NO45143568772
- Wrist ClosureElastic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)