Specifications
Dimensions
- Size5X-Large
Details
- ANSI Class3
- Cold Weather UsageCold Weather Appropriate
- ColorFluorescent Orange
- Front ClosureZipper
- Garment TypeJacket
- Garment UseHigh Visibility
- High VisibilityHigh Visibility Garment
- Hood TypeAttached Hood
- Manufacturer Product Page
- MaterialPolyurethane - Cotton Polyester
- Number Of Pockets6
- UPC_NO45143568802
- Wrist ClosureElastic
Overview
Mfr description
BP2CL3OX5 BOMBER JACKET
- ANSI/ISEA 107-2015 Class 3, Type R compliant
- 2-in-1 design, wear with or without zip out fleece liner
- Fluorescent Orange Polyurethane / Cotton Polyester material
- Zipper front closure
- Two outer zippered pockets
- Three inner pockets
- 2 chest badge tabs
- 1 outer cell phone pocket
- Hide away attached drawstring hood