Specifications
Dimensions
- Chain Size & Pitch60 / 3/4 in
Details
- Attachment Link NumberA-1
- Attachment Link TypeBent - One Side
- Chain ConstructionRiveted
- Chain Number & Pitch60 / 3/4 in
- Chain StandardANSI
- MaterialSteel
- Number Of Holes1
- Number Of Strands Across1
- Product TypeAttachment Chain
- SeriesStandard
Overview
Mfr description
60 RIV A-1 EVERY PITCH ATTCH CHAIN
- Attachments on every pitch
- Packaging: 10 ft box