Motion
C2060H A-2

RENOLD JEFFREY
C2060H A-2

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, A-2 Attachment , Riveted, Steel Material
Mi Item #06644683
MFR #C2060H A-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2060H A-2

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, A-2 Attachment , Riveted, Steel Material
Mi Item #06644683
MFR #C2060H A-2

Mfr description
C2060H A-2 EVERY PITCH STD CONVEYOR CHN
  • Standard Roller Conveyor Series
  • C2000 series chains have standard-size rollers that are the same diameter as the corresponding ANSI standard chain of half the pitch
  • Link plates are straight and unbeveled and the construction of the roller and link plates are identical to improve sliding wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in

Details

  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Material
    Steel
  • Number Of Holes  
    2
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Double Pitch Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)