Motion
C2042 K-1 E

RENOLD JEFFREY
C2042 K-1 E

Attachment Chain - Double Pitch Series, 2042 / 1 in Pitch, K-1 Attachment , Riveted, Steel Material
Mi Item #06644693
MFR #C2042 K-1 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2042 K-1 E

Attachment Chain - Double Pitch Series, 2042 / 1 in Pitch, K-1 Attachment , Riveted, Steel Material
Mi Item #06644693
MFR #C2042 K-1 E

Mfr description
C2042 K-1 EVERY PITCH LRG CONVEYOR CHAIN
  • Standard Roller Conveyor Series
  • C2000 series chains have standard-size rollers that are the same diameter as the corresponding ANSI standard chain of half the pitch
  • Link plates are straight and unbeveled and the construction of the roller and link plates are identical to improve sliding wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    ANSI
  • Description Keyword
    Large Roller
  • Material
    Steel
  • Number Of Holes  
    1 (K1)
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Double Pitch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)