Specifications
Dimensions
- Chain Size & Pitch2040 / 1 in
Details
- Attachment Link NumberSK-1
- Attachment Link TypeStraight - Two Sides
- Chain ConstructionRiveted
- Chain Number & Pitch2040 / 1 in
- Chain StandardANSI
- MaterialSteel
- Number Of Holes1
- Number Of Strands Across1
- Product TypeAttachment Chain
- SeriesDouble Pitch
Overview
Mfr description
C2040 SK-1 EVERY PITCH STD CONV CHAIN
- Standard Roller Conveyor Series
- C2000 series chains have standard-size rollers that are the same diameter as the corresponding ANSI standard chain of half the pitch
- Link plates are straight and unbeveled and the construction of the roller and link plates are identical to improve sliding wear properties
- Large Roller Conveyor Series
- C2002 series chains are identical to the C2000 series, with the exception of large (Oversize) rollers that project above and below the link plates to produce a rolling, rather than sliding, action.
- This minimizes friction across the supporting surface to reduce wear and power requirements in heavier duty applications.
- Attachments on every pitch
- Packaging: 10 ft box