Motion
C2040 SK-2

RENOLD JEFFREY
C2040 SK-2

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SK-2 Attachment , Riveted, Steel Material
MI ITEM #06644711
MFR #C2040 SK-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2040 SK-2

Attachment Chain - Double Pitch Series, 2040 / 1 in Pitch, SK-2 Attachment , Riveted, Steel Material
MI ITEM #06644711
MFR #C2040 SK-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in

Details

  • Attachment Link Number
    SK-2
  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Material
    Steel
  • Number Of Holes  
    2
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Double Pitch

Overview

Mfr description
C2040 SK-2 EVERY PITCH STD CONV CHAIN
  • Standard Roller Conveyor Series
  • C2000 series chains have standard-size rollers that are the same diameter as the corresponding ANSI standard chain of half the pitch
  • Link plates are straight and unbeveled and the construction of the roller and link plates are identical to improve sliding wear properties
  • Large Roller Conveyor Series
  • C2002 series chains are identical to the C2000 series, with the exception of large (Oversize) rollers that project above and below the link plates to produce a rolling, rather than sliding, action.
  • This minimizes friction across the supporting surface to reduce wear and power requirements in heavier duty applications.
  • Attachments on every pitch
  • Packaging: 10 ft box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought