Motion
BD112P
Max3 Hard Coat Safety Glasse - Hard Coat, Gray Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #06645179
MFR #BD112P
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max3 Hard Coat Safety Glasse - Hard Coat, Gray Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #06645179
MFR #BD112P

Mfr description
BD112P BACKDRAFT SAFETY GLASSES
  • Lightweight, contoured frameless design
  • Internal TPR side shields
  • Dielectric, no metal parts, dielectric break away cord included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.29/each

Specifications

Dimensions

  • Weight
    24.5 g

Details

  • Additional Details
    Dielectric: Yes;ISO 12312-1 Blue Light: 13%;VLT%: 13;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Lightweight Frame, Soft TPR Nose Pads, Soft TPR Temples
  • Description
    BD1 Safety Glasses with Gray Lens and MAX3 Hard Coat
  • Fits Over Eyeglasses
    No
  • Frame Style
    Frameless
  • Frame Temple Color
    Gun Metal
  • Frame Temple Material
    Nylon
  • Frame Type
    Frameless
  • Lens Coating
    Hard Coat
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Contoured
  • Manufacturer Stock Number
    BD112P
  • Metal Frame
    No
  • Noisepiece Type
    Soft TPR
  • Product Line
    Backdraft®
  • Series
    BD1
  • Specialty Features
    Dielectric, Inner TPR Side Shields, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Gun Metal
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UPC_NO
    766868536586
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)