Motion
BD117
BossMan™ Mirror Duramass HC Safety Glasses - BossMan Mirror Duramass HC, Silver Mirror Lens, Gun Metal Frame/Temple Color
MI ITEM #06645181
MFR #BD117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BossMan™ Mirror Duramass HC Safety Glasses - BossMan Mirror Duramass HC, Silver Mirror Lens, Gun Metal Frame/Temple Color
MI ITEM #06645181
MFR #BD117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BD117 BACKDRAFT SAFETY GLASSES
  • Lightweight, contoured frameless design
  • Internal TPR side shields
  • Dielectric, no metal parts, dielectric break away cord included
  • Carrying Case included
  • Soft, secure TPR nosepad
  • MAX3™, MAX6™, or BossMan™ lens coating options
  • Black TPR temple sleeves

Specifications

  • Lens Color
    Silver Mirror
  • Lens Coating
    BossMan Mirror Duramass HC
  • Frame Temple Color
    Gun Metal
  • Product Line
    Backdraft®
  • Approval Listing Regulations
    ANSI Z87+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text