Motion
FGFS1A-20-E100B-G

SMC CORP OF AMERICA
FGFS1A-20-E100B-G

BAG FILTER
Mi Item #06645234
MFR #FGFS1A-20-E100B-G
Price$1,851.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGFS1A-20-E100B-G

BAG FILTER
Mi Item #06645234
MFR #FGFS1A-20-E100B-G

Mfr description
FGFS1A-20-E100B-G BAG FILTER
  • Bag filter element makes it possible to filtrate large flow with lower pressure drop
  • Element and basket are easy to remove
  • Select from a wide range of filtration accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,851.51/each

Specifications

Dimensions

  • Element Length
    440 mm
  • Port Size
    2 BSPT
  • Weight
    13 kg

Details

  • Country of Origin
    JP
  • Filter Rating
    100 µm
  • Included Options
    Pressure Gauge
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    72.5 psi
  • Number of Elements
    1
  • Seal Material
    NBR
  • Series
    FG
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)