Motion
PB-50-128
PB-50-128 ALL PURPOSE LUBRICANT GALLON
Mi Item #06645420
MFR #PB-50-128
Price$43.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PB-50-128 ALL PURPOSE LUBRICANT GALLON
Mi Item #06645420
MFR #PB-50-128

Mfr description
PB-50-128 ALL PURPOSE LUBRICANT GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.37/each

Specifications

Dimensions

  • Boiling Point
    380 °F
  • Height
    10.25 in
  • Length
    4.25 in
  • Weight
    9.5 lb
  • Width
    6.5 in

Details

  • Appearance
    Clear
  • Color
    White
  • Flammability
    Flammable
  • Flash Point
    148 °F
  • Odor
    Mild Aliphatic
  • Product Types
    Multi-Purpose Lubricant
  • Series
    PB
  • Type
    Lubricants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)