Motion
60 RIV D-1

RENOLD JEFFREY
60 RIV D-1

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, D-1 Attachment , Riveted, Steel Material
Mi Item #06645444
MFR #60 RIV D-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 RIV D-1

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, D-1 Attachment , Riveted, Steel Material
Mi Item #06645444
MFR #60 RIV D-1

Mfr description
60 RIV D-1 ATTACHMENT EVERY PITCH
  • Attachments on every pitch
  • Packaging: 10 ft box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in

Details

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Material
    Steel
  • Number Of Holes  
    1 (D1)
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)