Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 RIV D-2

Attachment Chain - Standard Series, 50 / 5/8 in Pitch, D-2 Attachment , Riveted, Steel Material
MI ITEM #06645446
MFR #50 RIV D-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50 RIV D-2 ATTACHMENT EVERY PITCH
  • Attachments on every pitch
  • Packaging: 10 ft box

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Attachment Link Number
    D-2
  • Attachment Link Type
    One Extended Pin
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Steel
  • Chain Standard
    ANSI
  • Chain Number & Pitch
    50 / 5/8 in
  • Series
    Standard
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text