Motion
12S 2 1/2
Grid Coupling Hub - 2.5000 in Bore Diameter, Cast Iron Material
Mi Item #06645879
MFR #12S 2 1/2
Price$370.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grid Coupling Hub - 2.5000 in Bore Diameter, Cast Iron Material
Mi Item #06645879
MFR #12S 2 1/2

Mfr description
12S 2-1/2 CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.42/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Keyway Size
    5/8 x 5/16 in
  • Maximum Bore Diameter
    3.9375 in
  • Outside Diameter
    10.0000 in
  • Weight
    34.30 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950501253
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)