Motion
5J PB
Sleeve Coupling Flange - Steel Material
Mi Item #06646172
MFR #5J PB
Price$35.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
Mi Item #06646172
MFR #5J PB

Mfr description
5J PB QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Length Through Bore  
    2.875 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Rough Stock Bore
  • Manufacturer Upc Number
    697950317557
  • Material
    Steel
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • UPC_NO
    697950317557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)