Motion
60B29
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 29 Teeth, Steel Material
Mi Item #06646244
MFR #60B29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 29 Teeth, Steel Material
Mi Item #06646244
MFR #60B29

Mfr description
60B29 REBORE 60B29 X 2 REBORE
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    6.4576 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    7.3460 in
  • Pitch Diameter
    6.9368 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    7.35 in
  • Storage Dimension Width
    7.35 in
  • Weight
    7.28 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950017341
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950017341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)