Motion
9S 7/8
Sleeve Coupling Flange - Size 9, 0.8750 in Bore, Cast Iron Material
Mi Item #06646420
MFR #9S 7/8
Price$163.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 9, 0.8750 in Bore, Cast Iron Material
Mi Item #06646420
MFR #9S 7/8

Mfr description
9S 7/8 QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Bored to Size
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)