Motion
9TCP12-10
120 Overall Length
MI ITEM #06646427
MFR #9TCP12-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Overall Length
MI ITEM #06646427
MFR #9TCP12-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9TCP12-10 9" PLAIN COVER

Specifications

  • Cover Thickness
    0.1046
  • Trough Overall Length
    120
  • Weight
    49 lbs
  • Related Components
    Trough
  • Width
    13.375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text