Motion
D50B21H
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 21 Teeth, Steel Material
Mi Item #06646496
MFR #D50B21H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 50 / 5/8 in, B Hub, 21 Teeth, Steel Material
Mi Item #06646496
MFR #D50B21H

Mfr description
D50B21H ADD KW & 2SS SPROCKET
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    3.7817 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    4.5220 in
  • Pitch Diameter
    4.1934 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    4.522 in
  • Storage Dimension Width
    4.522 in
  • Weight
    4.95 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950013749
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950013749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)