Motion
CNA2L100-1000-D-XC3BA

SMC CORP OF AMERICA
CNA2L100-1000-D-XC3BA

Cylinder, TIE ROD, POWER LOCK
MI ITEM #06646919
MFR #CNA2L100-1000-D-XC3BA
Price$1,261.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2L100-1000-D-XC3BA

Cylinder, TIE ROD, POWER LOCK
MI ITEM #06646919
MFR #CNA2L100-1000-D-XC3BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,261.45/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Power Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod

Overview

Mfr description
CNA2L100-1000-D-XC3BA CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought