Overview
Mfr description
LFE0AN-MTC DIGITAL FLOW MONITOR
- Flow ranges (lpm): 0.4-24.0, 2.0-120.0, 4-240 (selectable from LFE ranges)
- Power supply voltage: 24 VDC
- Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
- Accumulated flow range: 999,999,999 L
- Accuracy: ±0.5% F.S.
- Repeatability: ±0.5% F.S.
Specifications
- SeriesLFE
- Country of OriginJP
- Product TypeFlow Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data